missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Waterbaths WTB

Product Code. 17188974 Shop All Memmert Products
Click to view available options
Capacity (Metric):
7.5 L
10 L
17.5 L
23.1 L
37.5 L
51 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17188974

Brand: Memmert™ WTB15

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for temperature control of ointments, emulsions, samples, plates and nutrient solutions in the laboratory, as well as warm storage and calibration in the industrial segment.

Intuitive, flexible and calibratable - these three words describe the Memmert water bath WTB.

  • Model sizes: 6, 11, 15, 24, 35 and 50
  • Working temperature range: +5°C above the ambient temperature up to +100°C
  • Working temperature range with Peltier cooling unit CDP: +10°C to 100°C
  • Temperature setting: Celsuis / Fahrenheit
  • Temperature control: two-stage safety system to prevent over temperature, individually adjustable over temperature alarm
  • Timer: digital timer from 1 min. up to 99 hours 59 min., visual and acoustic
  • Intuitive to operate, customizable remote screen CustomView
  • Excellent operating concept: colour graphic display with touchscreen and convenient menu navigation
  • Pracital and robust: quick water drainage, easy to clean
  • Can be flexibility expanded with customised accessories (e.g. circulation pump, cooling unit, shaking device, test tube holders)
  • Can be calibrated for precise temperature settings (2-point calibration)

Perfect for everyday use in the laboratory: The high-quality stainless steel container with rounded corners is easy to clean and can be completely drained using the standard drain valve without residue left behind. The compact ergonomic design means the Memmert WTB fits on any laboratory table.

Specifications

Capacity (Metric) 17.5 L
Certifications/Compliance CE
Temperature Range At least 5 above ambient to 100°C
Type Water Bath
Display 3.5 in. color graphic display with touch screen
Timer Digital timer from 1 min. up to 99 hours 59 min., visual and acoustic
Dimensions (D x W x H) 349 x 554 x 245 mm
Dimensions (LxWxH) Interior 482 x 277 x 150 mm
Shipping Weight (Metric) 14 kg
Weight (Metric) 9 kg
Frequency 50/60 Hz
Show More Show Less
Berichtigung von Produktinhalten

Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.

Name des Produkts

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt