missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Waterproof Cryo Gloves - Elbow Length
Shop All Thermo Scientific Products
Click to view available options
Size:
Medium
Large
X-Large
Description
Safely handle samples from ultra low temperature freezers and cryogenic storage with Thermo Scientific™ Waterproof Cryo Gloves. Available in elbow, mid-arm, and shoulder-length options.
- Provides splash protection
- Comfortable, lightweight, breathable
- Side release buckles for quick on/off

Specifications
Specifications
Description | Elbow Length |
Product Type | Waterproof Cryogenic Gloves |
Size | X-Large |
For Use With (Application) | Cryogenic Preservation |
Length (English) | 18 in. |
Length (Metric) | 45.7 cm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 6
Documents
Scientific Resources
Brochures
Cryopreservation Storage Equipment Brochure
File size: 4.4 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ Waterproof Cryo Gloves - Elbow Length >
Spot an opportunity for improvement?Share a Content Correction