missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Waterproof Cryo Gloves - Mid-Arm Length
Click to view available options
Size:
Small
Medium
Large
Description
Safely handle samples from ultra low temperature freezers and cryogenic storage with Thermo Scientific™ Waterproof Cryo Gloves. Available in elbow, mid-arm, and shoulder-length options.
- Provides splash protection
- Comfortable, lightweight, breathable
- Side release buckles for quick on/off
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Description | Mid-Arm Length |
Product Type | Waterproof Cryogenic Gloves |
Size | Large |
For Use With (Application) | Cryogenic Preservation |
Length (English) | 14 to 15 in. |
Length (Metric) | 35.5 to 38 cm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'