missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable Waterproof Thermometer
Pocket-sized, digital, waterproof thermometer. Traceable Waterproof Thermometer with shockproof case helps probe and 10 ft. cable perform accurately even when both are under water. Ideal for wet areas.
£70.25
Specifications
Certifications/Compliance | NIST |
---|---|
For Use With (Application) | Wet labs, wash down areas and virtually all field applications |
Includes | Traceable certificate, 1.5 V Silver Oxide battery, magnet, suction cup and Velcro™. (Suction cup can be used to mount the stainless-steel probe) |
Length (English) Cable | 120 in. |
Length (English) Probe | 4.5 in. |
Description
- Easy-view, 1/4 in.H LCD digits can be read at a glance
- LCD operates in environments above freezing
- Available in Fahrenheit or Celsius models
Order Info
Range is -58°F to 572°F or -50°C to 300°C with a resolution of 0.1° and an accuracy of ±1°C. Case dimensions: 1 3/4 x 1/2 in.. Probe length: 5 in.
Certifications
Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.
Specifications
NIST | |
Traceable certificate, 1.5 V Silver Oxide battery, magnet, suction cup and Velcro™. (Suction cup can be used to mount the stainless-steel probe) | |
4.5 in. | |
137.16 cm | |
0.1° | |
40 g | |
572°F | |
-58°F to +572°F | |
Digital LCD |
Wet labs, wash down areas and virtually all field applications | |
120 in. | |
304.8 cm | |
ABS Plastic | |
1.5 oz. | |
Waterproof Thermometer | |
-58°F | |
Silver Oxide |