missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson-Marlow Continuous Maprene™ Tubing for Peristaltic Pumps
Long life thermoplastic elastomer with resistance to a wide range of chemicals. Watson-Marlow Continuous Maprene Tubing for Peristaltic Pumps is highly resistant to oxidising agents such as ozone, peroxides and sodium hypochlorite.
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Marprene |
Overall Length (English) | 50 ft. |
Overall Length (Metric) | 1500 cm |
Min. Operating Temperature (English) | 41°F |
Description
- Lasts at least 10 times as long as tubing in other materials
- Maintains low permeability to gases such as oxygen, carbon dioxide and nitrogen
- Colour: Beige
- Transparency: Opaque to both visible and ultra-violet light
- Spallation fair
- Operating Temperature: 5° to 80°C
Order Info
Shipped in 50 ft. (15m) lengths.
Specifications
Autoclavable | |
50 ft. | |
41°F | |
Sterile | |
Opaque Beige |
Marprene | |
1500 cm | |
5°C | |
Low |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title