missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Waving Shaker

OHAUS™ Waving Shaker offers a smooth, low-foaming, 3D wave motion for precise speed control.

Brand:  OHAUS™ 30391949

1244.65 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 15752209

  • £1460.00 / Each
Estimated Shipment: 12-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Digital Control
    • Provides precise speed control and a smooth, low foaming, three dimensional wave motion
    • Ideal for use in a wide range of laboratory applications
    • Designed to be used in a variety of environmental conditions
    • Tray includes a non-skid rubber mat suitable for holding Petri dishes
    • Electronic tilt adjustment from 0 to 20° while unit is operating
    • Displays for speed and tilt angle, and time
    • Timer with audible alarm
  • Analog Control
    • An easy and economical option for all of your waving needs
    • Ideal for cell culture and blotting applications
    • Designed to be used in a variety of environmental conditions
    • Variable control for speed, tilt and time
    • 2.3 kg capacity
    • Large 356 x 279 mm tray
TRUSTED_SUSTAINABILITY
Specifications

Specifications

0 to 20°
±1 rpm
230 V, 50/60 Hz, 5 A
5 A
Aluminum Platform
43.20 cm
43.2 x 27.9 x 15.2 cm
15.20 cm
43.20 cm
27.90 cm
Shaker, Waving, SHWV02DG, EU
1 sec. to 160 hr.
2.3 kg
1 to 30 rpm
-10°C to +60°C
CE, TUV
17.00 in.
29.9 x 22.2 cm
6.00 in.
17.00 in.
11.00 in.
Digital
SHWV02DG
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.