missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Waving Shaker
OHAUS™ Waving Shaker offers a smooth, low-foaming, 3D wave motion for precise speed control.
Brand: OHAUS™ 30391968
840.05 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Digital Control
- Provides precise speed control and a smooth, low foaming, three dimensional wave motion
- Ideal for use in a wide range of laboratory applications
- Designed to be used in a variety of environmental conditions
- Tray includes a non-skid rubber mat suitable for holding Petri dishes
- Electronic tilt adjustment from 0 to 20° while unit is operating
- Displays for speed and tilt angle, and time
- Timer with audible alarm
- Analog Control
- An easy and economical option for all of your waving needs
- Ideal for cell culture and blotting applications
- Designed to be used in a variety of environmental conditions
- Variable control for speed, tilt and time
- 2.3 kg capacity
- Large 356 x 279 mm tray
Specifications
0 to 16° | |
1 to 75 rpm | |
-10°C to +60°C | |
Waving Shaker | |
EU Plug | |
16.80 in. | |
35.6 x 27.9 cm | |
6.50 in. | |
16.80 in. | |
11.00 in. | |
Analog | |
1 sec. to 160 hr. |
2.3 kg | |
230 V, 50/60 Hz, 0.65 A | |
0.065 A | |
CE, TUV | |
Aluminum Platform | |
42.50 cm | |
42.5 x 27.9 x 16.5 cm | |
16.50 cm | |
42.50 cm | |
27.90 cm | |
SHWV02AL, EU |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction