missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Wax Dispensers
Get on-demand delivery of molten wax with Epredia™ Wax Dispensers.
Brand: Epredia™ A84600010
Additional Details : Weight : 14.00000kg
Description
The inner tank is manufactured from aluminum for good thermal conductivity and improved temperature control. It has a filter screen fitted to prevent coarse particles from blocking the delivery tap. The tank is also fully insulated to prevent heat loss from the tank and to ensure that the outer surfaces of the tank are safe to touch.
Features
- Space saving form factors
- 7.5L or 15L capacity (6kg or 12kg of pelletized wax)
- Non-drip, three-position lever tap–push dispense, lock open for rapid delivery, or lock closed for safety
- High tap position (153mm from the bench) accommodates large containers for transferring molten wax
- Integral tap filter screen (0.5mm mesh) prevents coarse particles from blocking the delivery tap
- Anti-microbial coating (Ag+) inhibits growth of bacteria
Heating System
- Ultra-fast heating system minimizes the wait for molten wax
- Digital temperature control–high-capacity model features individual controls for each of the dual reservoirs
- Aluminum inner tank provides good thermal conductivity and improved temp control
- Insulated paraffin tank prevents heat loss from the tank and ensures that outer surfaces of the tank are safe to touch
- Dedicated tap-heating system prevents blockages and ensures even flow of wax
Specifications
15 L | |
230 V | |
High Capacity Wax Dispenser |