Learn More
Solotec Scientific Limited Waysafe™ GP540 (previously WS3) Benchtop General Purpose Hood
Waysafe™ GP540 is a general purpose hood with many uses within the laboratory environment. A variable speed fan draws air through our H14 HEPA filter and returns it to the lab.
Brand: Solotec Scientific Limited GP540
Additional Details : Weight : 12.70000kg
Description
Front panel easily removable giving access to the interior. Open base allows easy positioning over fixed or heavy equipment.
- Ductless - air is filtered and clean air circulated back into the workplace
- H14 HEPA filtration (99.999% efficient)
- Easy benchtop installation
- Low maintenance
- Variable speed fan
- Lift off front for ease of access
- Protects operators
- Can be used for all types of sample analysis including Asbestos
- Can also be used for other processes media weighing etc.
- Made to order in the UK
Specifications
Balance Enclosure | |
None | |
Variable speed fan control | |
610 x 540 x 500 mm | |
0.3 to 0.9 m/sec. | |
Can be Placed Over Most Laboratory Equipment | |
610 mm | |
230 V | |
13 kg |
H14 Hepa | |
Anodized Aluminum | |
610 mm | |
Ducted | |
Operator Protection | |
500 mm | |
2 | |
1 year | |
540 mm |