missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ WBU-200 Series Liquid Calibration Bath

Compact and accurate WBU-200 Series Liquid Calibration Bath for external circulation or temperature calibration.

Brand:  Cole-Parmer™ 16104-50

 View more versions of this product

Product Code. 15177036

  • £1620.00 / Each
Estimated Shipment: 23-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Fully insulated baths offer excellent heat retention.
  • Temperature stability of ±0.005°C depending on choice of control unit.
  • These compact calibration baths offer excellent stability over the entire temperature range.
  • Use these baths for external circulation to maintain temperatures of samples in viscometers, photometers, refractometers, fermenters and other reaction vessels.
  • All models offer high pump performance and exceptional thermal stability from -35°C to 250°C.
  • Add a flow cooler to the system to achieve temperatures down to -35°C.
  • The water baths are fully insulated on all sides and base and are fitted with a cooling coil for connection to a cold water supply for use at temperatures around ambient.
  • An immersion circulator is required for liquid calibration baths to operate—order Cole-Parmer IC-300 series or other compatible immersion circulators separately.
Specifications

Specifications

-35°C to +250°C
FBCAL12D
351 x 260 x 358 mm
260 mm
9 kg
Cover, lid and bridging plate
±0.005°C
351 mm
358 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers