Learn More
WeatherLink™ for Vantage Pro2™
For the ultimate in weather monitoring, add WeatherLink to your Vantage Pro™ or Pro2.
Brand: N/A
Code : 50
Additional Details : Weight : 1.00000kg
Includes:
- Software on CD, datalogger and 8 ft. (2.4m) cable to connect to computer
- Choose a logging interval of 1, 5, 10, 15, 30, 60, or 120 minutes; depending on the logging interval, store up to six months of data before downloading
Description
Datalogger fits neatly into weather station console or Weather Envoy, storing weather data even when not connected to a PC. Download the data and use the software to create graphs, generate summaries, and more.
- Graph data on a daily, weekly, or yearly basis
- View multiple weather variables at the same time to see their relationships
- Create Weather Watcher Reports in NOAA National Climatic Data Center Format
- View special reports on heating degree days, cooling degree days, and fuel-oil demand
- Requires Windows™ XP and above with serial port. Weather website features require Internet Explorer™ 4 or above; available in a USB version
Order Info
Requires Windows™ 95/NT4.0/98SE/2000/ME/XP with serial port. Weather website features require Internet Explorer 4 or above. Available in a USB version and serial port.
Specifications
Software on CD, datalogger and 8 ft. cable to connect to computer, choose a logging interval of 1, 5, 10, 15, 30, 60, or 120 min., depending on the logging interval, store up to six months of data before downloading | |
WeatherLink | |
Use the software to create graphs, generate summaries |
-10°C to +60°C | |
14°F to 140°F |