Learn More
Thermo Scientific™ WebSeal™ 96-Well Mats for WebSeal Glass Inserted Plate Kits
Extend the usefulness of your well plate kits with replacement mats.
£36.50
Specifications
Material | Silicone, PTFE |
---|---|
No. of Wells | 96 |
No. per Pack | 1 Mat |
Product Type | 96-well WebSeal Mat |
Product Line | Webseal |
Product Code | Brand | Pre-slit | Description | For Use With (Equipment) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pre-slit | Description | For Use With (Equipment) | Price | Quantity & Availability | |||
15132789
|
Thermo Scientific™
60180-M155 |
No | Welled Plugs | WebSeal Glass Inserted Plate Kit (Cat. No. 60180-K107) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15142789
|
Thermo Scientific™
60180-M156 |
Yes | Welled Plugs, Pre-slit | WebSeal Glass Inserted Plate Kit (Cat. No. 60180-K108) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15152789
|
Thermo Scientific™
60180-M157 |
No | Solid plugs for sample storage | WebSeal Glass Inserted Plate Kit (Cat. No. 60180-K109) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Extend the usefulness of your wellplate kits with WebSeal 96-Well Mats, which serve as accessories for WebSeal Glass Inserted Plate Kits.
Extend the usefulness of your wellplate kits with WebSeal 96-Well Mats, which serve as accessories for WebSeal Glass Inserted Plate Kits.Specifications
Silicone, PTFE | |
1 Mat | |
Webseal |
96 | |
96-well WebSeal Mat | |
WebSeal Glass Inserted 96-well Plate |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.