Learn More
Thermo Scientific™ WebSeal™ 96-Well Microplates with Crimp Top Vials, pre-inserted
Save time and minimize the risk of cross-contamination with convenient 96-Well Plate Kits packaged with pre-assembled glass or PTFE vials.
Brand: Thermo Scientific™ 60180-K105
Code : NEW
Additional Details : Weight : 1.18000kg
Description
Save time and minimize the risk of cross-contamination with Thermo Scientific™ WebSeal™ 96-Well Plate Kits with Sealing Mats. Compatible with all 96-well-configured autosamplers, the ready-to-use kits consist of a comprehensive choice of 96-well microplates, pre-inserted glass or PTFE vials and silicone/PTFE sealing mats.
- Convenient wellplate kits include pre-inserted glass or PTFE vials and 96-position sealing mats; some include cutting tool
- Mats seal samples for storage
- Plates are glass-inserted for greater inertness compared to pure PP plates
- Unique cutting tool allows removal of individual samples with the seal in place, eliminating cross-contamination
Specifications
Standard | |
8 x 12 | |
Webseal | |
Microplate | |
96 | |
Round | |
5/Pk. | |
7.45 mm |
96 Well Microplate with Crimp Top Vials, pre-inserted | |
5 Pk. | |
Clear | |
Glass | |
1100 μL | |
5 | |
45 mm |