missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ WebSeal™ 96-Well Round Well Plate Sealing Mats, 7 mm Diameter, Domed Base

Eliminate cross contamination, and get an inert and safe seal of your plates, every time. Mat materials resist coring and tearing, while also offering superior resealability.

Brand:  Thermo Scientific™ 60180-M108

117.69 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 15112749

  • £124.62 / Pack of 5
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Eliminate cross contamination of samples with Thermo Scientific™ WebSeal™ Mats for an inert, safe seal of your plates, every time. Available in EVA (ethylene-vinyl acetate) or pure silicone, with or without PTFE coating, these mats resist coring and tearing, and provide superior resealability after multiple injections.

Excellent Chemical and Thermal Compatibility

  • Solvent-resistant with excellent chemical compatibility
  • Silicone mats are dry heat autoclavable, and can withstand low temperatures to -80°C

Automation-Ready

  • Footprint allows plates to be securely stacked without robotic arm interference
  • Available pre-slit for better piercability and reduced vacuum formation
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Blue
Domed base
Non-sterile
5 Mats
No
Webseal
Round
No Resistance
Silicone, PTFE
96
7 mm
Well Plate Sealing Mat
-80°C
96-well Plate
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ WebSeal™ 96-Well Round Well Plate Sealing Mats, 7 mm Diameter, Domed Base > Silicone/PTFE, No, 96-well, 7 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.