Learn More
Thermo Scientific™ WebSeal™ 96-Well Round Well Plate Sealing Mats, 7 mm Diameter, Domed Base
Eliminate cross contamination, and get an inert and safe seal of your plates, every time. Mat materials resist coring and tearing, while also offering superior resealability.
Brand: Thermo Scientific™ 60180-M115
Code : NEW
Additional Details : Weight : 0.10000kg
Description
Eliminate cross contamination of samples with Thermo Scientific™ WebSeal™ Mats for an inert, safe seal of your plates, every time. Available in EVA (ethylene-vinyl acetate) or pure silicone, with or without PTFE coating, these mats resist coring and tearing, and provide superior resealability after multiple injections.
Excellent Chemical and Thermal Compatibility
- Solvent-resistant with excellent chemical compatibility
- Silicone mats are dry heat autoclavable, and can withstand low temperatures to -80°C
Automation-Ready
- Footprint allows plates to be securely stacked without robotic arm interference
- Available pre-slit for better piercability and reduced vacuum formation
Specifications
Blue | |
Domed base | |
Non-sterile | |
5 Mats | |
Yes | |
Webseal | |
Round |
No Resistance | |
Silicone, PTFE | |
96 | |
7 mm | |
Well Plate Sealing Mat | |
-80°C | |
96-well Plate |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.