missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ WebSeal Plate+™ 384 Deep-well Glass-Coated Microplates
Get chemical resistance similar to glass while retaining the handling advantages of polypropylene with these 384-well glass-coated polypropylene microplates.
Brand: Thermo Scientific™ 60180-P311
Code : NEW
Additional Details : Weight : 3.50000kg
Description
- Glass-like chemical resistance with the convenience of plastic
- Lightweight, precision molded polypropylene microplates, coated with 200nm thick layer of silicone dioxide
- Chemically and thermally resistant, will tolerate temperatures from −80°C to +80°C
- Broad Instrument Compatibility
- SBS and ANSI standard footprint design
- Well Formats to Suit Every Application
- Shallow well and deep well formats
- U- and V- bottom wells ensure optimal sample recovery
Specifications
Standard | |
Polypropylene | |
Silicone Dioxide | |
-80°C to +80°C |
16 x 24 | |
384 | |
240 μL |