missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Microspec™ Wedge Shaped Spreader
Sterile EtO wedge shaped inoculating spreaders
£28.60 - £40.35
Specifications
Autoclavable | Not Autoclavable |
---|---|
Color | Blue |
Material | Plastic |
Product Type | Inoculating Spreader |
Sterility | Sterile |
Product Code | Brand | Packaging | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Price | Quantity & Availability | |||||
17855788
|
Microspec™
D7G |
Individually Wrapped in a Microseal Pouch |
£28.60
Pack of 250 |
Estimated Shipment: 29-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17885588
|
Microspec™
D6G |
Microseal pouch of of 5 |
£40.35
Pack of 500 |
Estimated Shipment: 14-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Wedge Shaped Spreaders
- 37 mm x 180 mm,
- Sterile EtO
Specifications
Not Autoclavable | |
Plastic | |
Sterile | |
37 x 180 mm |
Blue | |
Inoculating Spreader | |
1.46 x 7 in. | |
Single-use |