missing translation for 'onlineSavingsMsg'
Learn More

Microspec™ Wedge Shaped Spreaders

Product Code. 15702125
Click to view available options
Quantity:
25 Pouches of 20
7500
Individual Pack
Packaging:
Microseal Pouch
Microseal Pouch, Ecopack
Unit Size:
Pack of 250
Pack of 500
Pack of 7500
This item is not returnable. View return policy

Product Code. 15702125

Brand: Microspec™ D1

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Wedge shaped to reduce tendency to flip

  • High Impact Polystyrene construction
  • Full length to avoid contamination
  • Disposable
  • Sterile, aseptically manufactured
  • Reduces tendency to flip

Specifications

Disposable Single-use
Color Blue
Length (English) 7.1 in.
Length (Metric) 180 mm
Packaging Microseal Pouch
Quantity 7500
Size (Metric) 37 x 180 mm
Material High-impact Polystyrene
Product Type Spreader
Sterility Aseptically Manufactured
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.