missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Microspec™ Wedge Shaped Spreaders
Wedge shaped to reduce tendency to flip
£36.48 - £494.00
Specifications
Color | Blue |
---|---|
Material | High-impact Polystyrene |
Product Type | Spreader |
Sterility | Aseptically Manufactured |
Length (English) | 7.1 in. |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
15712125
|
Microspec™
D10 |
25 Pouches of 20 |
£36.48
Pack of 500 |
In Stock
Log in to see stock. |
|||||
15722125
|
Microspec™
D4 |
7500 |
£494.00
Pack of 500 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
15672767
|
Microspec™
D7 |
Individual Pack |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15702125
|
Microspec™
D1 |
7500 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- High Impact Polystyrene construction
- Full length to avoid contamination
- Disposable
- Sterile, aseptically manufactured
- Reduces tendency to flip
Specifications
Blue | |
Spreader | |
7.1 in. | |
Yes |
High-impact Polystyrene | |
Aseptically Manufactured | |
180 mm |