missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom WeePro Labo Sterile Integral Coverall with Boots, Type 5/6
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Description
- New material MICROMIUM™, light and very low contaminant
- Cleanroom apparel compatible from ISO class 4
- Chemical splash suit, Category III Type 5/6
- Double packaging fully sealed
- Apparel sterilized by gamma irradiation
Specifications
Product Type | Cleanroom Coveralls |
Size | X-Large |
Gender | Unisex |
Material | Microporous Fabric |
Color | White |
Disposable | Single-use |
Waist Style | Elastic (Stitched-in) |
Ankle Style | Covered Elastic |
Cuff Style | Elastic |
Neck Style | Hooded |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'