missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom WeePro Sleeve, Type PB 6
Click to view available options
One Size
Descripción
- Material highly impermeable to liquid splashes
- Fabric weight 63 g/m3
- Lint-free material to avoid contamination in controlled zones
- Antistatic treated material to allow easy dissipation of electrostatic charges
- Elasticated cuffs at both ends for a better comfort
- Length 50 cm
Especificaciones
Size | Universal |
Material | Microporous Fabric |
Color | White |
Sterility | Non-sterile |
Disposable | Single-use |
Closure Type | Elastic Ends |
Seam Type | Stitched |
Latex Free | No |
Length (English) | 1.64 ft. |
Length (Metric) | 50 cm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'