missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL Weighing Bottle
Click to view available options
Capacity (Metric):
360 mL
Unit Size:
Pack of 10
Description
- Reduce the tare weight correction with these light weight, autoclavable, re-usable translucent bottles.
- Airtight push on lids included.
- Highly resistant to acid attack.
- No internal shoulders to allow use of spatulas.
- Tops can be squeezed to assist pouring.
- Remove lid before autoclaving.
- SUITABLE FOR FOODSTUFF.
- MATERIAL: PP
Specifications
Specifications
| Capacity (Metric) | 360 mL |
| Color | Clear |
| Material | Polypropylene |
| Quantity | 10 pcs. |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Disposable | Reusable |
| Shape | Cylindrical |
| Fit for Purpose | Certified Quality |
| Product Type | Weighing Bottle |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction