missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole Parmer™ Weighing Dishes with Pour Spout, White, 500/Pk
Excellent for weighing static-affected materials.
£43.45 - £126.00
Specifications
Bottom Shape | Flat |
---|---|
Color | White |
Disposable | Single-use |
Material | Polystyrene |
Shape | Boat |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15426053
|
Cole Parmer™
01018-07 |
20 mL |
£43.45
Pack of 500 |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||||
15446053
|
Cole Parmer™
01018-08 |
120 mL |
£60.06
Pack of 500 |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||||
15456053
|
Cole Parmer™
01018-09 |
240 mL |
£126.00
Pack of 500 |
Estimated Shipment: 12-11-2024
Log in to see stock. |
|||||
Description
- Disposable.
- Translucent polystyrene flexes easily for weighing, dispensing, or pouring liquids or solids.
- Unique design facilitates non-slip handling and pouring.
- Biologically inert; resistant to most dilute acids, aqueous solutions, and alcohol bases.
- Flat bottoms resist tipping.
- Three convenient sizes for any sampling or weighing applications.
Specifications
Flat | |
Single-use | |
Boat | |
Pour spout |
White | |
Polystyrene | |
Weighing Dish | |
500/Pk. |