missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Weighing Papers

Product Code. 15630951 Shop All Fisherbrand Products
Click to view available options
Quantity:
500/Pk.
Unit Size:
Pack of 500

Product Code. 15630951

Only null left
Add to basket
Edge
Add to basket

Nitrogen-free for a very smooth surface and good sample recovery.

 

  • Strong enough to support dense material
  • 500 per pack
  • Disposable
  • 76.2 x 76.2mm

 

Specifications

Dimensions (L x W) 76.2 x 76.2 mm
Length (Metric) 100 mm
Quantity 500/Pk.
Width (Metric) 100 mm
Product Type Weighing Paper
Shape Square
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.