missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Weighing Tables

Product Code. p-8006423 Shop All Sartorius Products
Click to view available options
Dimensions (L x W x H):
750 x 900 x 750 mm
900 x 600 x 760 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10529341

Brand: Sartorius™ YWT03

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Prevent damage to the surface of weights with these weighing tables.

  • High density of the table's solid material provides excellent support for balances to meet the highest weighing requirements such as those stipulated for calibration of weights using mass comparators
  • Recommended if cleanliness of the weighing area is a major requirement
TRUSTED_SUSTAINABILITY

Specifications

Material Synthetic Stone
Dimensions (L x W x H) 900 x 600 x 760 mm
Weight (Metric) 300 kg
Type Weighing Table
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.