missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Weight Ring
Click to view available options
For Use With (Equipment):
63 cm Cone
89 cm Cone
Unit Size:
Each
Description
- Weight rings are specially designed to fit over BradyCone™.
Specifications
Specifications
| Product Type | Weight Ring |
| Color | Black |
| For Use With (Application) | Traffic Control |
| For Use With (Equipment) | 89 cm Cone |
| Height (English) | 10 in. |
| Height (Metric) | 254 mm |
| Quantity | 1 Ea. |
| Width (English) | 10 in. |
| Width (Metric) | 254 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction