missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ OIML M1 Weight Set, 1g-1kg

Product Code. 11844233 Shop All Ohaus Products
Click to view available options
Weight (Metric):
1 g to 1 kg
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11844233

Brand: Ohaus™ 87000015

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Adjusted to meet or exceed OIML M1 tolerances. Ohaus™ OIML M1 Weight Set, 1g-1kg includes 15 weights with a mass ranging from 1g to 1 kg in a sturdy polycarbonate case.

Class M1 weight are suitable for use in the adjustment, testing and calibration of commercial scales (class III) and for quality assurance in accordance with DIN EN ISO 9001ff for scales with fewer than 30,000 steps. They are used for traceability of OIML class M2 weights and lower. The maximum permissible error from nominal value at 1 kg is ±50mg.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Calibration Weight
Description Weight Set, 1kg-1g, OIML M1
Classification OIML M1 Weights
Weight (Metric) 1 g to 1 kg
Shape Cylindrical
Tolerance Meet or Exceed OIML M1 Tolerances
For Use With (Application) adjustment, testing and calibration of commercial scales (class III) and Class M2 weights (and lower)
Includes M1 Weight set 1g - 1000g Stainless steel / Nickeled Brass in Plastic Case
Packaging Quantity 15 Weights/Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.