missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Weight Set

Product Code. 17767787 Shop All Sartorius Products
Click to view available options
Weight (Metric):
1 g to 1 kg
1 g to 10 kg
1 mg to 1 kg
1 mg to 200 g
1 mg to 5 g
Classification:
OIML E2
OIML F1
OIML F2
OIML M1
Unit Size:
1 set
Each
This item is not returnable. View return policy

Product Code. 17767787

Brand: Sartorius YCS0161302

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Weight Set features highly corrosion-resistant, knob weights that are highly polished and include a case.

  • Weight sets from 1 mg to 10 kg
    • E2 Weight Sets
      • Up to 500 mg as wire weights
      • Material: Special steel, non-magnetizable, density 8.0 g/cm3
    • F1 Weights Sets
      • Up to 500 mg leaf weights
      • Material: Aluminium, density 2.7 g/cm3
      • Leaf weights 1- 5, nickel silver, density 8.7 g/cm3
      • Leaf weights 10 - 500 mg, special steel, non-magnetizable, density 8.0 g/cm3
    • M1 Weight Sets
      • Up to 500 mg leaf weights
      • Material: Aluminum, density: 2.7 g/cm3
      • Nickel silver leaf weights: 8.7 g/cm3
      • Leaf weights 10 to 500 mg, galvanized brass
  • Packaging of the weights: Up to 20 g in a plastic case, from 50 g and up in a wooden case
  • From 1 kg and up, additionally supplied with gloves
  • Service weight set in a plastic carrying case
  • DAkkS Certificate included
TRUSTED_SUSTAINABILITY

Specifications

Product Type Calibration Mass
Certifications/Compliance DAkkS Certificate
Weight (English) 22.05 lb.
Classification OIML F1
Material Aluminum
Weight (Metric) 1 mg to 1 kg
Density Aluminium: 2.7 g/cm3, Nickel Silver: 8.7 g/cm3, Steel: 8.0 g/cm3
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.