missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Weight Set
Shop All Sartorius Products
Click to view available options
Weight (Metric):
1 g to 1 kg
1 g to 10 kg
1 mg to 1 kg
1 mg to 200 g
1 mg to 5 g
Classification:
OIML E2
OIML F1
OIML F2
OIML M1
Unit Size:
1 set
Each
Description
- Weight sets from 1 mg to 10 kg
- E2 Weight Sets
- Up to 500 mg as wire weights
- Material: Special steel, non-magnetizable, density 8.0 g/cm3
- F1 Weights Sets
- Up to 500 mg leaf weights
- Material: Aluminium, density 2.7 g/cm3
- Leaf weights 1- 5, nickel silver, density 8.7 g/cm3
- Leaf weights 10 - 500 mg, special steel, non-magnetizable, density 8.0 g/cm3
- M1 Weight Sets
- Up to 500 mg leaf weights
- Material: Aluminum, density: 2.7 g/cm3
- Nickel silver leaf weights: 8.7 g/cm3
- Leaf weights 10 to 500 mg, galvanized brass
- E2 Weight Sets
- Packaging of the weights: Up to 20 g in a plastic case, from 50 g and up in a wooden case
- From 1 kg and up, additionally supplied with gloves
- Service weight set in a plastic carrying case
- DAkkS Certificate included
Specifications
Specifications
| Product Type | Calibration Mass |
| Certifications/Compliance | DAkkS Certificate |
| Weight (English) | 1.76 lb. |
| Classification | OIML E2 |
| Material | Antimagnetic Stainless Steel |
| Weight (Metric) | 1 mg to 5 g |
| Density | 8.0 g/cm3 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction