missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Welch™ DirecTorr™ Gold Synthetic Pump Oil
Shop All Welch Ilmvac Products
Click to view available options
Volume (Metric):
3.78 L
Unit Size:
4.50 L
Each
Description
Designed for excellent resistance when pumping corrosive gases or vapors
Enables excellent vacuum performance in both belt- and direct-driven vacuum pumps under harsh condition. Synthetic base stock has no aromatic compounds or sulfur. This purity inhibits varnishing, sludging and carbon buildup when pumping corrosives.
- Double-distilled synthetic hydrocarbon oil
- High stability in chemical environments with exceptionally low vapor pressure
- Miscible with conventional hydrocarbon oils and can be used without rebuilding the pump
- No additives or inhibitors
Specifications
Specifications
| Product Type | Gold Vacuum Pump Oil |
| For Use With (Application) | Oil enables long service life and superior vacuum pump performance in applications where corrosive gases and vapors may be ingested |
| For Use With (Equipment) | Recommended for ChemStar pump, belt-driven or direct-drive vacuum pumps |
| Quantity | 1 Ea. |
| Volume (English) | 1 gal. |
| Volume (Metric) | 3.78 L |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction