missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ZVG Zellstoff Vertrieb™ Polytex™ Wet Wipes
Use ZVG Zellstoff Vertrieb™ Polytex™ Wet Wipes for all your wet wiping sanitary needs. They are a clean and economical alternative for a wide range of applications.
£99.03 - £117.24
Specifications
Product Type | Wet Wipes |
---|---|
Material | Polypropylene |
Absorbancy | High |
Color | Blue |
For Use With (Application) | For numerous applications |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
10406671
|
ZVG Zellstoff Vertrieb™
10171-00 |
40 x 32 cm |
£117.24
Pack of 420 |
Estimated Shipment: 12-07-2024
Log in to see stock. |
|||||
10299831
|
ZVG Zellstoff Vertrieb™
11165-00 |
190 m x 32 cm |
£99.03
1 roll |
In Stock
Log in to see stock. |
|||||
Description
- Solvent-resistant and washable
- 100% Polypropylene fabric, blue
- Featured on a roller or stack
- Robust and lint-free
Specifications
Wet Wipes | |
High | |
For numerous applications |
Polypropylene | |
Blue |