Learn More
Cytiva Whatman™ 1 Chr Chromatography Paper
Ensures the wicking capability and uniformity of capillary action important in chemical separations. Whatman™ 1 Chr Chromatography Paper is also widely used in protein and nucleic acid blotting.
Brand: Cytiva 3001-614
31.27 GBP valid until 2024-07-31
Use promo code "21824" to get your promotional price.
Code : A0
Additional Details : Weight : 0.20000kg
Description
Ensures the wicking capability and uniformity of capillary action important in chemical separations. Whatman™ 1 Chr Chromatography Paper is also widely used in protein and nucleic acid blotting.
Pure cellulose produced entirely from the highest quality cotton linters with no additives of any kind. Manufactured and tested specifically for chromatographic techniques to ensure the wicking capability and uniformity of capillary action important in chemical separations.- Typical Thickness: 0.18mm
- Linear flowrate: 130mm/30 min.
- Smooth surface
- For general analytical separations
Specifications
2.0 cm x 100 m (0.7 in. x 328.0 ft.) | |
1 Chr cellulose chromatography roll is a 0.18 mm paper for general analytical separations. | |
0.18 mm | |
2 cm | |
Cellulose | |
130 mm/30 min. |
0.78 in. | |
Roll | |
For General Analytical Separations | |
Grade 1 Chr | |
Smooth | |
100 m |