missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ 1 Chr Chromatography Paper
Ensures the wicking capability and uniformity of capillary action important in chemical separations. Whatman™ 1 Chr Chromatography Paper is also widely used in protein and nucleic acid blotting.
Brand: Cytiva 3001-861
57.68 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Ensures the wicking capability and uniformity of capillary action important in chemical separations. Whatman™ 1 Chr Chromatography Paper is also widely used in protein and nucleic acid blotting.
Pure cellulose produced entirely from the highest quality cotton linters with no additives of any kind. Manufactured and tested specifically for chromatographic techniques to ensure the wicking capability and uniformity of capillary action important in chemical separations.- Typical Thickness: 0.18mm
- Linear flowrate: 130mm/30 min.
- Smooth surface
- For general analytical separations
Specifications
1 Chr cellulose chromatography roll is a 0.18 mm paper for general analytical separations. | |
0.18 mm | |
For General Analytical Separations | |
Grade 1 Chr | |
7.87 in. | |
130 mm/30 min. |
20 x 20 cm (7.8 x 7.8 in.) | |
Smooth | |
Sheet | |
Cellulose | |
20 cm | |
20 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction