missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ 13mm SPARTAN™ Regenerated Cellulose Syringe Filters
Provides reproducible results from the filtration of organic and aqueous solutions in HPLC. Whatman™ 13mm Spartan™ Regenerated Cellulose Syringe Filters are resistant to common HPLC solvents and exhibits very low levels of extractables that could otherwise interfere with analysis.
£215.00 - £855.00
Specifications
Material | Regenerated Cellulose |
---|---|
For Use With (Application) | Filtration of organic and aqueous solutions in HPLC with reproducible results; Purification of aqueous and organic solutions; Filtration of protein solutions |
Housing Material | Polypropylene |
Inlet Style | Female luer lock |
Type | Syringe Filter |
Product Code | Brand | Diameter (Metric) | Outlet Style | Pore Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Outlet Style | Pore Size | Price | Quantity & Availability | |||
10382811
|
Cytiva
10463040 |
13 mm | Mini-Tip outlet | 0.2 μm |
£215.00
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||
11329344
|
Cytiva
10463042 |
13 mm | Mini-Tip outlet | 0.2 μm |
£844.00
Pack of 500 |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||
10701991
|
Cytiva
10463100 |
13 mm | Male luer | 0.2 μm |
£215.00
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||
11399344
|
Cytiva
10463102 |
13 mm | Male luer | 0.2 μm |
£855.00
Pack of 500 |
Estimated Shipment: 18-09-2024
Log in to see stock. |
|||
10292121
|
Cytiva
10463030 |
13 mm | Mini-Tip outlet | 0.45 μm |
£215.00
Pack of 100 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||
11309344
|
Cytiva
10463032 |
13 mm | Mini-Tip outlet | 0.45 μm |
£844.00
Pack of 500 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||
11309354
|
Cytiva
10463110 |
13 mm | Male luer | 0.45 μm |
£215.00
Pack of 100 |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||
11319354
|
Cytiva
10463112 |
13 mm | Male luer | 0.45 μm |
£844.00
Pack of 500 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||
Description
Ready-to-use filter unit with a hydrophilic, low protein-binding membrane made of regenerated cellulose and polycarbonate housing. Tested and certified for the absence of UV-absorbing substances at wavelengths of 210 and 254nm with water, methanol and acetonitrile.Features
- Excellent chemical resistance against the standard aqueous and organic HPLC solvents
- Low dead volume (< 10μl)
Benefits
- Versatile— Use for any application requiring a chemically resistant hydrophilic, low protein-binding membrane.
- Documented batch-to-batch quality and consistency ensure reproducible results
- Mini-Tip outlet is ideal for filtration into very small sample bottles
- Purification of aqueous and organic solutions
- Filtration of protein solutions
Specifications
Regenerated Cellulose | |
Polypropylene | |
Syringe Filter |
Filtration of organic and aqueous solutions in HPLC with reproducible results; Purification of aqueous and organic solutions; Filtration of protein solutions | |
Female luer lock | |
13 mm |