Learn More
Cytiva Whatman™ 1PS Disposable Phase Separating Paper
Creates a hydrophobic filter that can replace separatory funnel in some applications. Whatman™ 1PS Disposable Phase Separating Paper is impregnated with stable silicone to allow solvent phases to pass through while retaining aqueous phases.
£43.24 - £159.00
Specifications
Material | Fiberglass/Silicone |
---|---|
For Use With (Application) | Liquid phase separation |
Type | Separator Paper |
Product Code | Brand | Diameter (Metric) Inside | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inside | Price | Quantity & Availability | |||||
11320664
|
Cytiva
2200-090 |
90 mm |
£49.70
Pack of 100 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
11330664
|
Cytiva
2200-110 |
110 mm |
£95.85
Pack of 100 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
11340664
|
Cytiva
2200-125 |
125 mm |
£108.00
Pack of 100 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
11318854
|
Cytiva
2200-240 |
240 mm |
£159.00
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11360664
|
Cytiva
2200-185 |
185 mm |
£106.30
Pack of 100 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
10272081
|
Cytiva
2200-150 |
150 mm |
£159.00
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11310664
|
Cytiva
2200-070 |
70 mm |
£43.24
Pack of 100 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
Description
Creates a hydrophobic filter that can replace separatory funnel in some applications. Whatman™ 1PS Disposable Phase Separating Paper is impregnated with stable silicone to allow solvent phases to pass through while retaining aqueous phases.
Passes organic solvent phases lighter or heavier than water but retains water phase.
- Hydrophobic
- Use folded in conical funnel
- Disposable
- Eliminates need for washing and drying separatory funnels, cross-contamination
Order Info
In 7 to 24cm diameter circles.
Specifications
Fiberglass/Silicone | |
Liquid phase separation | |
Separator Paper |