missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ 25mm Nuclepore™ Polycarbonate Track-Etched Membranes
Click to view available options
Pore Size:
0.015 μm
0.03 μm
0.05 μm
0.08 μm
0.1 μm
0.2 μm
0.4 μm
0.6 μm
0.8 μm
1.0 μm
3 μm
5 μm
8 μm
10 μm
12 μm
Unit Size:
Pack of 100
Description
Manufactured from high-quality polycarbonate film and track-etched for high pore size precision. Whatman™ 25mm Nuclepore™ Polycarbonate Track-Etched Membranes combine high flow rates and chemical and thermal resistance with sharply defined pores, making them suitable for microscopy, cytology, parasitology, and certain air and oceanography analyses.
Effective chemotaxis requires a delicate balance between cell adhesion and migration. Nucleopore Membranes combine PVP-free polypropylene with sharp, uniform cylindrical pores to achieve both.
- Offers a highly defined pore size cutoff in the sub-micron range, enabling particle deformity measurement and capture of extremely small particles
- Track-etched for highly defined pore size and high pore density
- Treated with PVP to render it hydrophilic
- Low extractables, minimizing sample contamination risk
- High chemical resistance and good thermal stability for a wide range of sample types
- Low, consistent ash and low tare weights
- Smooth flat surface for high particle visibility
Specifications
Specifications
| Filter Type | Membrane Filter |
| Material | Nucleopore Polycarbonate |
| Pore Size | 0.015 μm |
| Flow Rate | High |
| For Use With (Application) | Epifluorescence microscopy, environmental analysis, cell biology |
| Hydrophobicity | Hydrophilic |
| Membrane Type | Track Etched |
| Type | Filtration Membrane Disc |
| Diameter (Metric) | 25 mm |
Documents
Product Information
Product Information
WHA014 Solutions for air monitoring
File size: 3 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cytiva Whatman™ 25mm Nuclepore™ Polycarbonate Track-Etched Membranes >
Spot an opportunity for improvement?Share a Content Correction