missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ 25mm Roby™ Syringe Filters

Developed specifically for automated sample filtration systems. Whatman™ Roby™ 25mm Syringe Filters are optimized for main tablet testing instruments.

Brand:  Cytiva 10463806

Code : 69

Additional Details : Weight : 3.28000kg

 View more versions of this product

Product Code. 11303385

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

 

  • Filter housing is made from mechanically stable polypropylene
  • Available with a variety of membrane types; including integrated glass fiber prefilter for difficult samples
  • External geometry of filter housing ensures simple, smooth filter transport from the storage turntable to the filtration site and easy filter changing
  • Suitable for use with Sotax, Caliper, Zymark and Varian tablet testers
  • Connection (In/Out): Luer-lock female/Luer male

Membranes
  • Glass Fiber (GF)
  • Nylon (NL)
  • Regenerated Cellulose (RC)
  • Cellulose Acetate (CA)

 

Fine filtration of samples in the automatic tablet dissolution test. The Roby 25 Filter Validation Kit can be used for method development.

Specifications

Specifications

Translucent Brown
0.45 μm
≤50 μL
Female luer lock
6.9 bar (100 psi)
Syringe Filter
Regenerated Cellulose
4.2 cm2
Polypropylene
Male luer
1000/Pk.
25 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers