missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ 25mm Roby™ Syringe Filters

Developed specifically for automated sample filtration systems. Whatman™ Roby™ 25mm Syringe Filters are optimized for main tablet testing instruments.

Brand:  Cytiva 10463809

Code : 69

Additional Details : Weight : 1.14000kg

 View more versions of this product

Product Code. 11959187

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

 

  • Filter housing is made from mechanically stable polypropylene
  • Available with a variety of membrane types; including integrated glass fiber prefilter for difficult samples
  • External geometry of filter housing ensures simple, smooth filter transport from the storage turntable to the filtration site and easy filter changing
  • Suitable for use with Sotax, Caliper, Zymark and Varian tablet testers
  • Connection (In/Out): Luer-lock female/Luer male

Membranes
  • Glass Fiber (GF)
  • Nylon (NL)
  • Regenerated Cellulose (RC)
  • Cellulose Acetate (CA)

 

Fine filtration of samples in the automatic tablet dissolution test. The Roby 25 Filter Validation Kit can be used for method development.

Specifications

Specifications

Brown
0.45 μm
≤50 μL
Female luer lock
6.9 bar (100 psi)
Syringe Filter
Regenerated Cellulose Glass Fiber (RC-GF)
4.2 cm2
Polypropylene
Male luer
200/Pk.
25 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers