missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ 3 Chr Chromatography Paper
Click to view available options
Length (Metric):
57 cm
Unit Size:
Pack of 100
Beschreibung
- Typical thickness: 0.36mm
- Typical linear flowrate: 130mm/30 min.
- General applications with medium/heavy solute loadings
Spezifikation
Spezifikation
| Description | Grade 3 Chr cellulose chromatography sheets is a 0.36 mm paper for general applications with medium/heavy solute loadings. |
| Dimensions (L x W) | 46 x 57 cm (18.1 x 22.4 in.) |
| Film Thickness | 0.36 mm |
| For Use With (Application) | For General AppliCatIons with Medium/Heavy Solute Loadings, Frequently Used for Separation of Inorganic Compounds and for Electrophoresis |
| Format | Sheet |
| Grade | Grade 3 Chr |
| Material | Cellulose |
| Width (English) | 18.1 in. |
| Width (Metric) | 46 cm |
| Flow Rate | 130 mm/30 min. |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Spot an opportunity for improvement?Share a Content Correction