missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ 30mm Puradisc Nonsterile Cellulose Nitrate Syringe Filters
Provide high mechanical strength, high flexibility, high flow rates, and low extractable levels. Whatman™ 30mm Puradisc™ Nonsterile Cellulose Nitrate Syringe Filters are an excellent choice for trace element analysis applications.
£122.00 - £890.00
Specifications
Color Code | Black |
---|---|
Material | Cellulose Nitrate |
Pore Size | 5 μm |
Sterility | Non-sterile |
Filtration Area | 5.7 cm2 |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
10222081
|
Cytiva
10462520 |
50 Pieces |
£122.00
Pack of 50 |
Estimated Shipment: 20-03-2025
Log in to see stock. |
|||||
11329324
|
Cytiva
10462510 |
100 Pieces |
£192.00
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
10439292
|
Cytiva
10462500 |
500 Pieces |
£890.00
Pack of 500 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
Description
Cellulose Nitrate syringe well-suited for rapid, routine filtration of samples up to 100m- 30mm diameter
- Larger filtration area (44% greater in comparison with 25mm)
- Designed for aqueous samples
- Not suitable for protein recovery applications
Specifications
Black | |
5 μm | |
5.7 cm2 | |
Female luer lock | |
6.9 bar (100 psi) | |
26 x 34 mm |
Cellulose Nitrate | |
Non-sterile | |
Polycarbonate (PC) | |
Male luer | |
Up to 100 mL | |
30 mm |