missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ 30mm SPARTAN™ Regenerated Cellulose Syringe Filters
Provides reproducible results from the filtration of organic and aqueous solutions in HPLC. Whatman™ 30mm Spartan™ Regenerated Cellulose Syringe Filters is resistant to common HPLC solvents and exhibits very low levels of extractables that could otherwise interfere with analysis.
£142.04 - £979.00
Specifications
Material | Regenerated Cellulose |
---|---|
For Use With (Application) | Filtration of organic and aqueous solutions in HPLC with reproducible results; Purification of aqueous and organic solutions; Filtration of protein solutions |
Housing Material | Polypropylene |
Inlet Style | Female luer lock |
Outlet Style | Male luer |
Product Code | Brand | Diameter (Metric) | Pore Size | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Pore Size | Quantity | Price | Quantity & Availability | |||
11369344
|
Cytiva
10463060 |
30 mm | 0.2 μm | 100/Pk. |
£247.00
Pack of 100 |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||
11379344
|
Cytiva
10463062 |
30 mm | 0.2 μm | 500/Pk. |
£973.00
Pack of 500 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
11359344
|
Cytiva
10463053 |
30 mm | 0.45 μm | 50/Pk. |
£142.04
Pack of 50 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||
10589241
|
Cytiva
10463050 |
30 mm | 0.45 μm | 100/Pk. |
£245.00
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||
10004660
|
Cytiva
10463052 |
30 mm | 0.45 μm | 500/Pk. |
£979.00
Pack of 500 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||
Description
Ready-to-use filter unit with a hydrophilic, low protein-binding membrane made of regenerated cellulose and polycarbonate housing. Tested and certified for the absence of UV-absorbing substances at wavelengths of 210 and 254nm with water, methanol and acetonitrile.Features
- Excellent chemical resistance against the standard aqueous and organic HPLC solvents
- Low dead volume (< 10μl)
Benefits
- Versatile— Use for any application requiring a chemically resistant hydrophilic, low protein-binding membrane.
- Documented batch-to-batch quality and consistency ensure reproducible results
- Mini-Tip outlet is ideal for filtration into very small sample bottles
- Purification of aqueous and organic solutions
- Filtration of protein solutions
Specifications
Regenerated Cellulose | |
Polypropylene | |
Male luer | |
30 mm |
Filtration of organic and aqueous solutions in HPLC with reproducible results; Purification of aqueous and organic solutions; Filtration of protein solutions | |
Female luer lock | |
Syringe Filter |