missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ 31ET Chr Chromatography Paper
Pure cellulose produced from cotton linters with no additives
Brand: Cytiva 3031-681
166.40 GBP valid until 2024-10-31
Use promo code "21692" to get your promotional price.
This item is not returnable.
View return policy
Description
Pure cellulose produced from cotton linters with no additives
- Typical thickness: 0.50mm
- Typical linear flowrate: 225mm/30 min.
- Soft surface
- Principal application in electrophoresis of large molecules
Specifications
31 ET Chr cellulose chromatography roll is an extremely fast 0.50 mm paper for electrophoresis of large molecules. | |
0.5 mm | |
Electrophoresis of Large Molecules | |
Grade 31 ET Chr | |
Cellulose | |
15 cm | |
100 m |
15 cm x 100 m (5.9 in. x 328.0 ft.) | |
Soft | |
Roll | |
328 ft. | |
5.9 in. | |
225 mm/30 min. |