missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ 31ET Chr Chromatography Paper
Pure cellulose produced from cotton linters with no additives
Brand: Cytiva 3031-901
78.91 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Pure cellulose produced from cotton linters with no additives
- Typical thickness: 0.50mm
- Typical linear flowrate: 225mm/30 min.
- Soft surface
- Principal application in electrophoresis of large molecules
Specifications
31 ET Chr cellulose chromatography roll is an extremely fast 0.50 mm paper for electrophoresis of large molecules. | |
0.5 mm | |
For Electrophoresis of Large Molecules | |
Grade 31 ET Chr | |
225 mm/30 min. |
2 x 5 cm (0.7 x 1.96 in.) | |
Soft | |
1000 Sheets | |
Cellulose |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction