missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ 3MM Chr Chromatography Paper
Click to view available options
Length (Metric):
10.16 cm
100 m
14 cm
15.2 cm
17.5 cm
20 cm
25 cm
34 cm
41 cm
43 cm
45 cm
57 cm
68 cm
Width (Metric):
2 cm
7.5 cm
10 cm
11 cm
12 cm
12.5 cm
13.34 cm
15 cm
18 cm
19 cm
20 cm
20.3 cm
23 cm
26 cm
27 cm
35 cm
46 cm
58 cm
Format:
Roll
Sheet
missing translation for 'unitSize'
Each
Pack of 100
Description
Manufactured entirely from high-quality cotton linters with no additives and tested specifically for chromatographic techniques. Whatman™ Grade 3MM Chr Chromatography Paper ensures the wicking capability and uniformity of capillary action that are important in chemical separations.
- Smooth surface
- No “paper making” additives—the final organic purity of these chromatography grade papers represents the highest level that can be achieved without oxidation and degradation of the cellulose fibers
- Flowrate: 130mm/30 min. (water)
- Medium thickness: 0.34mm
- Widely used for electrophoresis, general chromatography, and blotting applications
Specifications
Specifications
| Description | 0.34 mm Whatman medium thickness 3 MM Chr paper |
| Dimensions (L x W) | 10.16 x 13.34 cm (4 x 5.25 in.) |
| Film Thickness | 0.34 mm |
| Finish | Smooth |
| For Use With (Application) | For Electrophoresis, General Chromatography, and Blotting AppliCatIons |
| Format | Sheet |
| Grade | 3 MM Chr |
| Length (English) | 4 x 5.25 in. |
| Material | Cellulose |
| Width (English) | 5.25 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction