Learn More
Cytiva Whatman™ 3MM Chr Chromatography Paper
Manufactured entirely from high-quality cotton linters with no additives and tested specifically for chromatographic techniques. Whatman™ Grade 3MM Chr Chromatography Paper ensures the wicking capability and uniformity of capillary action that are important in chemical separations.
Brand: Cytiva 3030-917
267.46 GBP valid until 2024-07-31
Use promo code "21824" to get your promotional price.
Code : 69
Additional Details : Weight : 3.68100kg
Description
Manufactured entirely from high-quality cotton linters with no additives and tested specifically for chromatographic techniques. Whatman™ Grade 3MM Chr Chromatography Paper ensures the wicking capability and uniformity of capillary action that are important in chemical separations.
- Smooth surface
- No “paper making” additives—the final organic purity of these chromatography grade papers represents the highest level that can be achieved without oxidation and degradation of the cellulose fibers
- Flowrate: 130mm/30 min. (water)
- Medium thickness: 0.34mm
- Widely used for electrophoresis, general chromatography, and blotting applications
Specifications
46 x 57 cm (18.11 x 22.44 in.) | |
0.34 mm Whatman medium thickness 3 MM Chr paper | |
0.34 mm | |
46 cm | |
Cellulose | |
130 mm/30 min. |
18.1 in. | |
Sheet | |
For Electrophoresis, General Chromatography, and Blotting AppliCatIons | |
3 MM Chr | |
Smooth | |
57 cm |