missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ 3MM Chr Chromatography Paper

Manufactured entirely from high-quality cotton linters with no additives and tested specifically for chromatographic techniques. Whatman™ Grade 3MM Chr Chromatography Paper ensures the wicking capability and uniformity of capillary action that are important in chemical separations.

Brand:  Cytiva 3030-681

246.00 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 11380734

  • £361.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Manufactured entirely from high-quality cotton linters with no additives and tested specifically for chromatographic techniques. Whatman™ Grade 3MM Chr Chromatography Paper ensures the wicking capability and uniformity of capillary action that are important in chemical separations.

 

  • Smooth surface
  • No “paper making” additives—the final organic purity of these chromatography grade papers represents the highest level that can be achieved without oxidation and degradation of the cellulose fibers
  • Flowrate: 130mm/30 min. (water)
  • Medium thickness: 0.34mm
  • Widely used for electrophoresis, general chromatography, and blotting applications

 

TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.34 mm Whatman medium thickness 3 MM Chr paper
0.34 mm
For Electrophoresis, General Chromatography, and Blotting AppliCatIons
3 MM Chr
5.9 in.
130 mm/30 min.
15 cm x 100 m (5.9 in. x 328.0 ft.)
Smooth
Roll
Cellulose
15 cm
100 m
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers