missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ 3MM Chr Chromatography Paper

Product Code. 11390734
Click to view available options
Length (Metric):
10.16 cm
100 m
14 cm
15.2 cm
17.5 cm
20 cm
25 cm
34 cm
41 cm
43 cm
45 cm
57 cm
68 cm
Width (Metric):
2 cm
7.5 cm
10 cm
11 cm
12 cm
12.5 cm
13.34 cm
15 cm
18 cm
19 cm
20 cm
20.3 cm
23 cm
26 cm
27 cm
35 cm
46 cm
58 cm
Format:
Roll
Sheet
Unit Size:
Each
Pack of 100
This item is not returnable. View return policy

Product Code. 11390734

Brand: Cytiva 3030690

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured entirely from high-quality cotton linters with no additives and tested specifically for chromatographic techniques. Whatman™ Grade 3MM Chr Chromatography Paper ensures the wicking capability and uniformity of capillary action that are important in chemical separations.

 

  • Smooth surface
  • No “paper making” additives—the final organic purity of these chromatography grade papers represents the highest level that can be achieved without oxidation and degradation of the cellulose fibers
  • Flowrate: 130mm/30 min. (water)
  • Medium thickness: 0.34mm
  • Widely used for electrophoresis, general chromatography, and blotting applications

 

TRUSTED_SUSTAINABILITY

Specifications

Description 0.34 mm Whatman medium thickness 3 MM Chr paper
Dimensions (L x W) 19 cm x 100 m (7.48 in. x 328.0 ft.)
Film Thickness 0.34 mm
Finish Smooth
For Use With (Application) For Electrophoresis, General Chromatography, and Blotting AppliCatIons
Format Roll
Grade 3 MM Chr
Material Cellulose
Width (English) 7.5 in.
Width (Metric) 19 cm
Flow Rate 130 mm/30 min.
Length (Metric) 100 m
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.