missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ 4 Chr Chromatography Paper
Ideal for routine and/or repetitive chromatography with relatively low solute loadings
Brand: Cytiva 3004-917
This item is not returnable.
View return policy
Description
- Pure cellulose produced from cotton linters with no additives
- Typical thickness: 0.21mm
- Typical linear flowrate: 180mm/30 min.
- Smooth surface
- Recommended where speed is important and very high resolution is not required
Specifications
Grade 4 Chr cellulose chromatography roll is a 0.21 mm paper for routine and/or repetitive chromatography when loadings are relatively low. | |
0.21 mm | |
For Routine and/or Repetitive Chromatography with Relatively Low Solute Loadings | |
Grade 4 Chr | |
Cellulose | |
57 cm | |
46 cm |
46 x 57 cm (18.1 x 22.4 in.) | |
Smooth | |
Sheet | |
18.11 in. | |
22.4 in. | |
180 mm/30 min. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction