missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ 934-AH RTU Glass Microfiber Filters
Fast and convenient
£91.80 - £99.25
Specifications
Description | Our Whatman glass microfiber filter papers in grade 934-AH RTU have been pre-washed, dried (or ignited), cooled, desiccated and weighed, which eliminates the pre-treating steps that are otherwise required by the US EPA Laboratory Standard Method 2540 part |
---|---|
Material | Borosilicate Glass |
Particle Retention | 1.5 μm |
Flow Rate | 47 sec./100mL |
For Use With (Application) | Monitoring of rivers, lakes and coastal waters |
Product Code | Brand | Diameter (English) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) | Diameter (Metric) | Price | Quantity & Availability | ||||
13237139
|
Cytiva
9907-047 |
1.8 in. | 47 mm |
£95.15
Pack of 100 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||||
13227139
|
Cytiva
9907-042 |
1.67 in. | 42.5 mm |
£99.25
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
13247139
|
Cytiva
9907-055 |
2.1 in. | 55 mm |
£91.80
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
Description
Fast and convenient
Whatman 934-AH, the most widely used filter for Total Suspended Solids Analysis, is now available in a time-saving, Ready-To-Use (RTU) format. The 934-AH RTU contains the trusted binder-free, high purity borosilicate glass microfiber filter mentioned in Standard Methods.
- Use the pre–washed, pre–weighed filter immediately—no need to pre–treat
- Each RTU filter is packaged within an aluminum pan with the filter weight clearly printed on a heat-resistant label
- Efficient: Superior fine particle retention at high flowrates
- High loading capacity: Capable of processing very turbid samples
- High temperature tolerant: Can be used with temperatures up to 550°C
The 934-AH RTU meets the requirements under the latest edition of Standard Methods 2540D for determining total suspended solids in water. It is used for a wide range of water monitoring applications including:
- Monitoring of rivers, lakes and coastal waters
- Purified discharge of wastewater treatment plants
- Monitoring discharge water from industrial plants
Specifications
Our Whatman glass microfiber filter papers in grade 934-AH RTU have been pre-washed, dried (or ignited), cooled, desiccated and weighed, which eliminates the pre-treating steps that are otherwise required by the US EPA Laboratory Standard Method 2540 part | |
1.5 μm | |
Monitoring of rivers, lakes and coastal waters | |
100 pieces | |
550°C | |
435 μm | |
341 mL/min |
Borosilicate Glass | |
47 sec./100mL | |
934-AH RTU | |
1022°F | |
0.017 in. | |
RTU Filter for Total Suspended Solids Analysis |