Learn More
Cytiva Whatman™ Accessories for Mini-UniPrep™ Syringeless Filters
Used with Mini-UniPrep syringeless plunger filter units for fast and easy HPLC/UHPLC sample preparation. Whatman™ Compressors for Mini-UniPrep™ Syringeless Filters process one or multiple filter vials simultaneously for
Brand: Cytiva MUPG2HCPWC1
Code : NEW
Additional Details : Weight : 0.05000kg
Description
Whatman Mini-UniPrep Syringeless Filters integrate an autosampler vial, filtration membrane, plunger, and cap/septa into one consumable product. Compressors activate the plunger to filter the sample through the membrane without hand stress.
- Compatible with Mini-UniPrep and/or Mini-UniPrep G2 syringeless filter vials
- Multi-chamber compressors process multiple vials simultaneously for stream-lined filtration
- Mini-UniPrep filter vials prepare samples 3x faster than standard syringe filters, and can be loaded directly into an autosampler
- Options include: 1-, 6- or 8-position hand or handle compressors (additional 8-position trays also available)
Specifications
Purple/White | |
Mini-UniPrep G2 Syringeless Filters | |
1 Sample Vial | |
Compressor | |
Single-sample Compressor |
Hand compressor, Single position (Promo) | |
Sample filtration/preparation for HPLC/UHPLC | |
Polypropylene | |
1 Each |